Motion
KMTA 5

SKF
KMTA 5

KMTA Series Bearing Lock Nut - M25x1.5 mm Thread Size, 42 mm OD, 35 mm Face Dia., 20 mm Width, Steel Material
MI ITEM #02101589
MFR #KMTA 5
Price$194.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 5

KMTA Series Bearing Lock Nut - M25x1.5 mm Thread Size, 42 mm OD, 35 mm Face Dia., 20 mm Width, Steel Material
MI ITEM #02101589
MFR #KMTA 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$194.25/each

Specifications

Dimensions

  • Axial Load
    130 kN;29 225 lbf
  • Bore Diameter
    25 mm
  • Face Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    20 mm
  • Thread Size  
    M25x1.5 mm
  • Weight
    0.38 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • UPC_NO
    7316577655196

Overview

Mfr description
KMTA 5 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought