Motion
DG4V-3-6C-M-F-T-W-L-D6-60

VICKERS BY DANFOSS
DG4V-3-6C-M-F-T-W-L-D6-60

02-156524 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 21 gpm Max Flow, 220 V ac (50 Hz) / 240 V ac (60 Hz) Coil
MI ITEM #02101673
MFR #DG4V-3-6C-M-F-T-W-L-D6-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4V-3-6C-M-F-T-W-L-D6-60

02-156524 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 21 gpm Max Flow, 220 V ac (50 Hz) / 240 V ac (60 Hz) Coil
MI ITEM #02101673
MFR #DG4V-3-6C-M-F-T-W-L-D6-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4V3-6C-MFTWL-D6-60 VALVE 220 VOLT

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    High Performance
  • Valve Size
    D03
  • Maximum Flow Rate
    21 gpm
  • Maximum Operating Pressure
    5075 psi
  • Coil Voltage
    220 V ac (50 Hz) / 240 V ac (60 Hz)
  • Spool Type
    Closed Center (P Only)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connection
    1/2" NPT Thread Conduit Box
  • Electrical Connector Type
    Wired Terminal Block
  • Wiring Housing Type
    1/2" NPT Thread
  • Design Number
    60 (Basic)
  • T Port Pressure Rating
    3000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Min Operating Temperature
    -4 °F
  • Overall Height
    94 mm
  • Overall Width
    50 mm
  • Overall Length
    200 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text