Motion
F 2.5S SLEEVE W/O-RING

LOVEJOY INC
F 2.5S SLEEVE W/O-RING

69790400187 Flanged Coupling Sleeve - F, 2.5, Shrouded, 8.38 in OD, 6-1/4 in Length, Steel
Mi Item #02101811
MFR #F 2.5S SLEEVE W/O-RING
Price$689.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 2.5S SLEEVE W/O-RING

69790400187 Flanged Coupling Sleeve - F, 2.5, Shrouded, 8.38 in OD, 6-1/4 in Length, Steel
Mi Item #02101811
MFR #F 2.5S SLEEVE W/O-RING

Mfr description
F-2.5S-SLEEVE-W/O-RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$689.70/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Sleeve Outside Diameter  
    8.38 in
  • Sleeve Overall Length  
    6-1/4 in
  • Weight
    11.15 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904001877
  • Max Rpm
    6600 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    56700 in
  • UPC_NO
    697904001877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)