Motion
F 3 3 3/8 7/8X7/16KW

LOVEJOY INC
F 3 3 3/8 7/8X7/16KW

69790400464 Gear Coupling Hub - 3, 3-3/8 in, Finished with Keyway, Full Flex
MI ITEM #02101829
MFR #F 3 3 3/8 7/8X7/16KW
Price$822.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3 3 3/8 7/8X7/16KW

69790400464 Gear Coupling Hub - 3, 3-3/8 in, Finished with Keyway, Full Flex
MI ITEM #02101829
MFR #F 3 3 3/8 7/8X7/16KW

Mfr description
F-3-HUB-3-3/8-7/8X7/16KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$822.21/each

Specifications

Dimensions

  • Bore Diameter
    3-3/8 in
  • Coupling Overall Length
    7.38 in
  • Coupling Size Code
    3
  • Distance Between Shafts
    0.19 in
  • Hub Diameter
    5.63 in
  • Length Through Bore
    3.59 in
  • Sleeve Outside Diameter
    9.44 in
  • Weight
    16.82 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904004649
  • Max Rpm
    6000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    94500 in
  • UPC_NO
    697904004649

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)