Motion
F 3 4 1X1/2KW

LOVEJOY INC
F 3 4 1X1/2KW

69790400468 Gear Coupling Hub - 3, 4.0000 in, Finished with Keyway
MI ITEM #02101831
MFR #F 3 4 1X1/2KW
Your Price$822.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3 4 1X1/2KW

69790400468 Gear Coupling Hub - 3, 4.0000 in, Finished with Keyway
MI ITEM #02101831
MFR #F 3 4 1X1/2KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$822.21/each(List $945.54)

Overview

Mfr description
F-3-HUB-4"-1"X1/2KW

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    4.0000 in
  • Length Through Bore
    3.5900 in
  • Hub Diameter
    5.6300 in
  • Torque Capacity
    94500 in
  • Max Rpm
    4000 rpm
  • Maximum Bore
    4.0000 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904004687
  • UPC_NO
    697904004687
  • Weight
    13.02 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text