Motion
F 3.5 3 1/2 7/8X7/16KW

LOVEJOY INC
F 3.5 3 1/2 7/8X7/16KW

69790400473 Gear Coupling Hub - 3.5, 3-1/2 in, Finished with Keyway, Full Flex
MI ITEM #02101844
MFR #F 3.5 3 1/2 7/8X7/16KW
Price$918.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3.5 3 1/2 7/8X7/16KW

69790400473 Gear Coupling Hub - 3.5, 3-1/2 in, Finished with Keyway, Full Flex
MI ITEM #02101844
MFR #F 3.5 3 1/2 7/8X7/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$918.02/each

Specifications

Dimensions

  • Bore Diameter
    3-1/2 in
  • Coupling Overall Length
    8.63 in
  • Coupling Size Code
    3.5
  • Distance Between Shafts
    1/4 in
  • Hub Diameter
    6-1/2 in
  • Length Through Bore
    4.19 in
  • Sleeve Outside Diameter
    11 in
  • Weight
    28.69 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Flex Type
    Full Flex
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904004731
  • Max Rpm
    5250 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    F
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    151200 in
  • UPC_NO
    697904004731

Overview

Mfr description
F-3.5-HUB-3-1/2-7/8X7/16KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought