Motion
F 3.5 4 1X1/2KW

LOVEJOY INC
F 3.5 4 1X1/2KW

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Finished w/ Keyway, Material: AISI 1045
Mi Item #02101848
MFR #F 3.5 4 1X1/2KW
Price$918.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 3.5 4 1X1/2KW

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Finished w/ Keyway, Material: AISI 1045
Mi Item #02101848
MFR #F 3.5 4 1X1/2KW

Mfr description
F-3.5-HUB-4"-1"X1/2KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$918.02/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    4.0000 in, 101.60 mm
  • Bore Diameter
    4.0000 in
  • Bore Length
    4.1900 in, 106.43 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    6.5000 in
  • Keyway Size
    1 x 1/2 in, 25.40 x 12.70 mm
  • Length Through Bore
    4.1900 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore
    4.6250 in
  • Maximum Bore Diameter
    4.6250 in, 117.47 mm
  • Weight
    25.05 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Finished w/ Keyway
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    F Type
  • Coupling Type
    Gear
  • Design Features
    With Keyway, Exposed bolts
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400475
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904004755
  • Material
    AISI 1045
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Maximum Torque
    151200 in/lb
  • Performance Features
    Max Speed 3500 rpm, Nominal Torque 151200.0000 in-lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    F Type
  • Shaft Attachment
    Keyway
  • Torque Capacity
    151200 in
  • Torque Rating (in-lb)
    151,200.00 in-lb, 17,083.28 N-m
  • UPC_NO
    697904004755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)