Motion
F 4S W/O RING

LOVEJOY INC
F 4S W/O RING

69790400442 Flanged Coupling Sleeve - F, 4, Shrouded, 12-1/2 in OD, 9-3/4 in Length, Steel
Mi Item #02101882
MFR #F 4S W/O RING
Price$1,610.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 4S W/O RING

69790400442 Flanged Coupling Sleeve - F, 4, Shrouded, 12-1/2 in OD, 9-3/4 in Length, Steel
Mi Item #02101882
MFR #F 4S W/O RING

Mfr description
F-4S-SLEEVE-W/O-RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,610.38/each

Specifications

Dimensions

  • Coupling Size Code
    4
  • Sleeve Outside Diameter  
    12-1/2 in
  • Sleeve Overall Length  
    9-3/4 in
  • Weight
    31.53 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904004427
  • Max Rpm
    4500 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    220500 in
  • UPC_NO
    697904004427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)