Motion
F 5.5S W/O RING

LOVEJOY INC
F 5.5S W/O RING

69790400369 Flanged Coupling Sleeve - F, 5.5, Shrouded, 16-3/4 in OD, 14.13 in Length, Steel
MI ITEM #02101888
MFR #F 5.5S W/O RING
Price$4,265.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 5.5S W/O RING

69790400369 Flanged Coupling Sleeve - F, 5.5, Shrouded, 16-3/4 in OD, 14.13 in Length, Steel
MI ITEM #02101888
MFR #F 5.5S W/O RING

Mfr description
F-5.5S-SLEEVE-W/O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,265.59/each

Specifications

Dimensions

  • Coupling Size Code
    5.5
  • Sleeve Outside Diameter  
    16-3/4 in
  • Sleeve Overall Length  
    14.13 in
  • Weight
    81.00 lbs

Details

  • Bolt Type
    Shrouded
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904003697
  • Max Rpm
    3300 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    F
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    573300 in
  • UPC_NO
    697904003697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)