Motion
F 7 RSB
69790400327 Gear Coupling Hub - 7, 127 to 255 mm, Rough Stock Bore, Full Flex
MI ITEM #02101898
MFR #F 7 RSB
Your Price$6,931.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790400327 Gear Coupling Hub - 7, 127 to 255 mm, Rough Stock Bore, Full Flex
MI ITEM #02101898
MFR #F 7 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,931.61/each(List $8,317.93)

Overview

Mfr description
F-7-HUB-RSB

Specifications

  • Coupling Size Code
    7
  • Bore Type
    Rough Stock
  • Flex Type
    Full Flex
  • Length Through Bore
    8.69 in
  • Coupling Overall Length
    17-3/4 in
  • Hub Diameter
    13 in
  • Torque Capacity
    1008000 in
  • Max Rpm
    3000 rpm
  • Series
    F
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    20-3/4 in
  • Distance Between Shafts
    0.38 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904003277
  • UPC_NO
    697904003277
  • Weight
    292.00 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text