Motion
1060 1 11/16 3/8X3/16KW

LOVEJOY INC
1060 1 11/16 3/8X3/16KW

Grid Coupling Hub - Finished Bore and Keyway Bore, 1.6875 in Bore Diameter
Mi Item #02101900
MFR #1060 1 11/16 3/8X3/16KW
Price$308.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 1 11/16 3/8X3/16KW

Grid Coupling Hub - Finished Bore and Keyway Bore, 1.6875 in Bore Diameter
Mi Item #02101900
MFR #1060 1 11/16 3/8X3/16KW

Mfr description
1060-HUB-1-11/16-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Maximum Bore Diameter
    2.1250 in
  • Outside Diameter
    162.10 mm
  • Overall Length
    130 mm
  • Weight
    4.70 lbs

Details

  • Bore Type
    Finished Bore and Keyway
  • Coupling Style
    Bored
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    6050
  • Torque Rating (in-lb)
    6050 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)