Motion
NCDRQBW15-180-F79

SMC CORP OF AMERICA
NCDRQBW15-180-F79

NCRQ, ROTARY ACTUATOR
Mi Item #02101912
MFR #NCDRQBW15-180-F79
Price$334.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRQBW15-180-F79

NCRQ, ROTARY ACTUATOR
Mi Item #02101912
MFR #NCDRQBW15-180-F79

Mfr description
NCDRQBW15-180-F79 ROTARY ACTUATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$334.45/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Overall Height
    2.63 in
  • Overall Width
    1.34 in

Details

  • Actuator Type
    Rotary Single Vane
  • Angle of Rotation
    180 °
  • Cushion Type
    None
  • Mount Type
    Basic
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Options Included
    Magnetized
  • Proof Pressure
    +153 psi
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Shaft Type
    Double Shaft
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)