Motion
1100 HUB 3030 TL UNC

LOVEJOY INC
1100 HUB 3030 TL UNC

69790406848 Grid Coupling Hub - 1100 Coupling Size Code, 1045 Steel Hub Material, Taper Lock Bushed Bore, 3.4900 in Length Through Bore
MI ITEM #02101941
MFR #1100 HUB 3030 TL UNC
List Price$1,943.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1100 HUB 3030 TL UNC

69790406848 Grid Coupling Hub - 1100 Coupling Size Code, 1045 Steel Hub Material, Taper Lock Bushed Bore, 3.4900 in Length Through Bore
MI ITEM #02101941
MFR #1100 HUB 3030 TL UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,943.14/each for your price

Overview

Mfr description
1100-HUB-3030TL-FRNT STD UNC

Specifications

  • Coupling Size Code
    1100
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Taper Lock Bushed
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    24000 in
  • Hub Material
    1045 Steel
  • Bushing Size
    3030
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904068481
  • UPC_NO
    697904068481
  • Weight
    32.00 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text