Motion
1120 SOLID

LOVEJOY INC
1120 SOLID

Grid Coupling Hub - 1120 Coupling Size Code, 1045 Steel Hub Material, Rough Stock Bore, 5.8800 in Length Through Bore
MI ITEM #02101943
MFR #1120 SOLID
Price$1,584.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1120 SOLID

Grid Coupling Hub - 1120 Coupling Size Code, 1045 Steel Hub Material, Rough Stock Bore, 5.8800 in Length Through Bore
MI ITEM #02101943
MFR #1120 SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,584.50/each

Specifications

Dimensions

  • Coupling Overall Length
    12.0000 in
  • Coupling Size Code
    1120
  • Hub Diameter  
    7.0600 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    5.8800 in
  • Outside Diameter
    319 mm
  • Overall Length
    12.0000 in
  • Weight
    72.77 lbs

Details

  • Bore Type
    Rough Stock
  • Coupling Style
    Unbored
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904052411
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    121000 in
  • Torque Rating (in-lb)
    121000 in-lb
  • UPC_NO
    697904052411

Overview

Mfr description
1120-HUB-SOLID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text