Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1120 HUB 4040 TL FRNT MT UNC

69790406850 Grid Coupling Hub - 1120 Coupling Size Code, 1045 Steel Hub Material, Taper Lock Bushed Bore, 4.3750 in Length Through Bore
MI ITEM #02101944
MFR #1120 HUB 4040 TL FRNT MT UNC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
1120 X 4040 UNC TAPERLOCK HUB

Specifications

  • Coupling Size Code
    1120
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Taper Lock Bushed
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    77300 in
  • Hub Material
    1045 Steel
  • Bushing Size
    4040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904068504
  • Weight
    55.00 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text