Motion
1130 HUB RSB

LOVEJOY INC
1130 HUB RSB

69790405242 Grid Coupling Hub - 1130 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 67 to 152 mm Bore Diameter, 6.3800 in Length Through Bore
Mi Item #02101945
MFR #1130 HUB RSB
Price$2,794.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1130 HUB RSB

69790405242 Grid Coupling Hub - 1130 Coupling Size Code, 1045 Steel Hub Material, Solid Bore, 67 to 152 mm Bore Diameter, 6.3800 in Length Through Bore
Mi Item #02101945
MFR #1130 HUB RSB

Mfr description
1130-HUB-SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,794.27/each

Specifications

Dimensions

  • Coupling Overall Length
    13.0000 in
  • Coupling Size Code
    1130
  • Hub Diameter  
    8.5600 in
  • Length Through Bore  
    6.3800 in
  • Weight
    114.66 lbs

Details

  • Bore Type
    Solid
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Max Rpm
    2400 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    176000 in
  • UPC_NO
    697904052428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)