Motion
1140 HUB SOLID W/PULLER HOLE

LOVEJOY INC
1140 HUB SOLID W/PULLER HOLE

69790405243 Grid Coupling Hub - 1140 Coupling Size Code, 1045 Steel Hub Material, Rough Stock Bore, 7.2500 in Length Through Bore
Mi Item #02101946
MFR #1140 HUB SOLID W/PULLER HOLE
Price$4,417.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1140 HUB SOLID W/PULLER HOLE

69790405243 Grid Coupling Hub - 1140 Coupling Size Code, 1045 Steel Hub Material, Rough Stock Bore, 7.2500 in Length Through Bore
Mi Item #02101946
MFR #1140 HUB SOLID W/PULLER HOLE

Mfr description
1140-HUB-SOLID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,417.06/each

Specifications

Dimensions

  • Coupling Overall Length
    14.6300 in
  • Coupling Size Code
    1140
  • Hub Diameter  
    10.0000 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    7.2500 in
  • Weight
    174.20 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    1045 Steel
  • Hub Type
    Standard Grid Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904052435
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    253000 in
  • UPC_NO
    697904052435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)