Motion
1020 CVR/GRID ASSY VERTICAL INCH

LOVEJOY INC
1020 CVR/GRID ASSY VERTICAL INCH

69790405383 Grid Coupling Cover - Cover & Grid Assembly, 1020 Coupling Size Code, Vertical Split, 1.9200 in Cover Overall Length
MI ITEM #02101947
MFR #1020 CVR/GRID ASSY VERTICAL INCH
List Price$245.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1020 CVR/GRID ASSY VERTICAL INCH

69790405383 Grid Coupling Cover - Cover & Grid Assembly, 1020 Coupling Size Code, Vertical Split, 1.9200 in Cover Overall Length
MI ITEM #02101947
MFR #1020 CVR/GRID ASSY VERTICAL INCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$245.56/each for your price

Overview

Mfr description
1020-CVR/GRID ASSY-VERT IN

Specifications

  • Cover Type
    Vertical Split
  • Coupling Size Code
    1020
  • Cover Overall Length
    1.9200 in
  • Cover Material
    Aluminum, Steel
  • Weight
    1.17 lbs
  • Manufacturer Upc Number
    697904053838
  • UPC_NO
    697904053838
  • Manufacturer Product Page
  • Cover Outside Diameter
    4.3800 in
  • Includes
    Seal Kit
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text