Motion
1030 CVR/GRID ASSY VERTICAL INCH

LOVEJOY INC
1030 CVR/GRID ASSY VERTICAL INCH

69790405384 Grid Coupling Cover - Cover & Grid Assembly, 1030 Coupling Size Code, Vertical Split, 2.0000 in Cover Overall Length
Mi Item #02101948
MFR #1030 CVR/GRID ASSY VERTICAL INCH
Price$278.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1030 CVR/GRID ASSY VERTICAL INCH

69790405384 Grid Coupling Cover - Cover & Grid Assembly, 1030 Coupling Size Code, Vertical Split, 2.0000 in Cover Overall Length
Mi Item #02101948
MFR #1030 CVR/GRID ASSY VERTICAL INCH

Mfr description
1030-CVR/GRID ASSY-VERT IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.46/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Cover Outside Diameter
    4.7500 in
  • Cover Overall Length
    2.0000 in
  • Weight
    1.67 lbs

Details

  • Cover Material
    Aluminum, Steel
  • Cover Type
    Vertical Split
  • Includes
    Seal Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904053845
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • UPC_NO
    697904053845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)