Overview
Mfr description
1040-CVR/GRID ASSY-VERT IN
Specifications
- Outside Diameter5.0625 in
- Weight1.50 lbs
- Coupling StyleVertical
- MaterialAluminum and Alloy Steel
- Product TypeGrid Coupling Cover & Grid Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data