Motion
1070 CVR/GRID VERT IN

LOVEJOY INC
1070 CVR/GRID VERT IN

Grid Coupling Cover & Grid Assembly - Vertical Split, 1070 Coupling Size Code, 6.8125 in Outside Diameter, 2.6600 in Overal Length
MI ITEM #02101952
MFR #1070 CVR/GRID VERT IN
Price$757.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070 CVR/GRID VERT IN

Grid Coupling Cover & Grid Assembly - Vertical Split, 1070 Coupling Size Code, 6.8125 in Outside Diameter, 2.6600 in Overal Length
MI ITEM #02101952
MFR #1070 CVR/GRID VERT IN

Mfr description
1070-CVR/GRID ASSY-VERT IN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.43/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Cover Outside Diameter
    6.8100 in
  • Cover Overall Length
    2.6600 in
  • Outside Diameter
    6.8125 in
  • Weight
    4.04 lbs

Details

  • Cover Material
    Aluminum, Steel
  • Cover Type
    Vertical Split
  • Includes
    Seal Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904053883
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • UPC_NO
    697904053883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)