Motion
1080 CVR/GRID ASSY VERTICAL INCH

LOVEJOY INC
1080 CVR/GRID ASSY VERTICAL INCH

69790405389 Grid Coupling Cover - Cover & Grid Assembly, 1080 Coupling Size Code, Vertical Split, 3.4800 in Cover Overall Length
MI ITEM #02101953
MFR #1080 CVR/GRID ASSY VERTICAL INCH
Price$992.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1080 CVR/GRID ASSY VERTICAL INCH

69790405389 Grid Coupling Cover - Cover & Grid Assembly, 1080 Coupling Size Code, Vertical Split, 3.4800 in Cover Overall Length
MI ITEM #02101953
MFR #1080 CVR/GRID ASSY VERTICAL INCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$992.48/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Cover Outside Diameter
    7.1300 in
  • Cover Overall Length
    3.4800 in
  • Weight
    6.72 lbs

Details

  • Cover Material
    Aluminum, Steel
  • Cover Type
    Vertical Split
  • Includes
    Seal Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904053891
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • UPC_NO
    697904053890

Overview

Mfr description
1080-CVR/GRID ASSY-VERT IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text