Motion
1040 CVR SET 2PC VERT IN

LOVEJOY INC
1040 CVR SET 2PC VERT IN

Grid Coupling Cover - 1040 Coupling Size Code, Vertical Split, 2.0600 in Cover Overall Length
MI ITEM #02101964
MFR #1040 CVR SET 2PC VERT IN
List Price$109.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 CVR SET 2PC VERT IN

Grid Coupling Cover - 1040 Coupling Size Code, Vertical Split, 2.0600 in Cover Overall Length
MI ITEM #02101964
MFR #1040 CVR SET 2PC VERT IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.74/each for your price

Overview

Mfr description
1040-CVR SET 2PC-VERT IN

Specifications

  • Coupling Size Code
    1040
  • Cover Type
    Vertical Split
  • Cover Overall Length
  • Cover Material
    Aluminum
  • Cover Outside Diameter
    5.0600 in
  • Manufacturer Product Page
  • Includes
    Seal Kit
  • Manufacturer Upc Number
    697904053098
  • UPC_NO
    697904053098
  • Weight
    1.61 lbs
  • Material
    Aluminum
  • Outside Diameter
    5.0625 in
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text