Motion
1060 CVR SET 2PC VERT IN

LOVEJOY INC
1060 CVR SET 2PC VERT IN

Grid Coupling Cover - 1060 Coupling Size Code, Vertical Split, 2.5400 in Cover Overall Length
MI ITEM #02101966
MFR #1060 CVR SET 2PC VERT IN
Price$140.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1060 CVR SET 2PC VERT IN

Grid Coupling Cover - 1060 Coupling Size Code, Vertical Split, 2.5400 in Cover Overall Length
MI ITEM #02101966
MFR #1060 CVR SET 2PC VERT IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$140.85/each

Specifications

Dimensions

  • Coupling Size Code
    1060
  • Cover Outside Diameter
    6.3800 in
  • Cover Overall Length  
    2.5400 in
  • Outside Diameter
    162.05 mm
  • Weight
    2.81 lbs

Details

  • Cover Material
    Aluminum
  • Cover Type
    Vertical Split
  • Includes
    Seal Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904053111
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    697904053111

Overview

Mfr description
1060-CVR SET 2PC-VERT IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text