Motion
1070 CVR SET 2PC VERTICAL INCH

LOVEJOY INC
1070 CVR SET 2PC VERTICAL INCH

69790405312 Grid Coupling Cover - Cover Set, 1070 Coupling Size Code, Vertical Split, 2.6600 in Cover Overall Length
MI ITEM #02101967
MFR #1070 CVR SET 2PC VERTICAL INCH
List Price$235.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070 CVR SET 2PC VERTICAL INCH

69790405312 Grid Coupling Cover - Cover Set, 1070 Coupling Size Code, Vertical Split, 2.6600 in Cover Overall Length
MI ITEM #02101967
MFR #1070 CVR SET 2PC VERTICAL INCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.08/each for your price

Overview

Mfr description
1070-CVR SET 2PC-VERT IN

Specifications

  • Coupling Size Code
    1070
  • Cover Type
    Vertical Split
  • Cover Overall Length
  • Cover Material
    Aluminum
  • Cover Outside Diameter
    6.8100 in
  • Manufacturer Product Page
  • Includes
    Seal Kit
  • Manufacturer Upc Number
    697904053128
  • UPC_NO
    697904053128
  • Weight
    3.31 lbs
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text