Motion
BBV50TW
3-Way Ball Valve - 3-Way, 400 psi Max, 1/2 in Port, Bronze Body
MI ITEM #02102009
MFR #BBV50TW
Price$113.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - 3-Way, 400 psi Max, 1/2 in Port, Bronze Body
MI ITEM #02102009
MFR #BBV50TW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$113.18/each

Specifications

Dimensions

  • Port Size
    1/2 in
  • Weight
    0.8000 lbs

Details

  • Body Material
    Bronze
  • Flow Direction
    3-Way
  • For Use With
    Can be used with gasoline and diesel fuel
  • Material
    Bronze
  • Maximum Operating Pressure
    400 psi
  • Porting Style
    Full port
  • Pressure Rating
    400 psi
  • Product Types
    Ball Valve
  • Series
    BBV
  • Thread Type
    Female NPT x Female NPT x Female NPT
  • Type
    Ball Valve

Overview

Mfr description
BBV50TW BALL VALVE 3WAY 1/2"NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text