Motion
SMN100K
Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #02102079
MFR #SMN100K
Price$230.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1 in ID
Mi Item #02102079
MFR #SMN100K

Mfr description
SMN 100 K+COL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.37/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3750 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.3750 in
  • Weight
    0.89 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796099562
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5850 lbf
  • Radial Static Load Capacity
    2750 lbf
  • Series
    SMN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796099562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)