Motion
MBR5507G07 5 7/16 FLG CART ROLLER BRG

REXNORD INC
MBR5507G07 5 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 5-7/16 in Bore, 17 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #02102086
MFR #MBR5507G07 5 7/16 FLG CART ROLLER BRG
Your Price$31,074.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR5507G07 5 7/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 5-7/16 in Bore, 17 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #02102086
MFR #MBR5507G07 5 7/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31,074.35/each(List $38,842.93)

Overview

Mfr description
MBR5507G07 FLG CARTRDGE BLK W/HD BRG

Specifications

  • Bore Diameter
    5-7/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    17.0000 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    8.0000 in
  • Overall Width
    8.7500 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    190000 lbf
  • Radial Static Load Capacity
    282400 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    5000
  • Manufacturer Upc Number
    698210865658
  • UPC_NO
    698210865658
  • Weight
    184.00 lbs
  • Max Rpm
    900 rpm
  • Overall Height
    4.0000 in
  • Overall Length
    8.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text