Motion
TA1107H25 TA TAPER BUSH REDUCER

DODGE
TA1107H25 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 25:1 Ratio, 1.0000 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02102122
MFR #TA1107H25 TA TAPER BUSH REDUCER
Price$2,735.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA1107H25 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 25:1 Ratio, 1.0000 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02102122
MFR #TA1107H25 TA TAPER BUSH REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,735.38/each

Specifications

Dimensions

  • Agma Size
    107
  • Bore Length
    Output 6.95 inch
  • Case Size
    1
  • Input Shaft Diameter
    1.0000 in
  • Input Size
    1.0000 in
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    Input 1 inch
  • Shaft Length
    Input 3.64 inch
  • Sheave Diameter
    Minimum 5.4 in

Details

  • Actual Ratio
    25.06
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    901001
  • Manufacturer Upc Number
    782475541751
  • Maximum Speed
    Input 2005 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    10 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Two-Piece
  • Series
    TA11
  • Thermal Horsepower Rating
    7 hp
  • UPC_NO
    782475541751

Overview

Mfr description
TA1107H25 TA TAPER BUSHED REDUCER 901001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought