Motion
TA1107SCS x 2-7/16 Driveshaft

DODGE
TA1107SCS x 2-7/16 Driveshaft

Drive Shaft - 2-7/16 in Shaft Diam.
Mi Item #02102151
MFR #TA1107SCS x 2-7/16 Driveshaft
Price$396.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA1107SCS x 2-7/16 Driveshaft

Drive Shaft - 2-7/16 in Shaft Diam.
Mi Item #02102151
MFR #TA1107SCS x 2-7/16 Driveshaft

Mfr description
TA1107SCS X 2-7/16 DRIVE SHAFT 901074
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$396.74/each

Specifications

Dimensions

  • Shaft Diameter
    2-7/16 in
  • Weight
    18.50 lbs

Details

  • Country of Origin
    US
  • Manufacturer Catalog Number
    901074
  • UPC_NO
    782475542017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)