Motion
SS 1107 TA SCREW CONV 2

DODGE
SS 1107 TA SCREW CONV 2

Drive Shaft - 2 in Shaft Diam., Stainless Steel Material
Mi Item #02102154
MFR #SS 1107 TA SCREW CONV 2
Price$2,610.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS 1107 TA SCREW CONV 2

Drive Shaft - 2 in Shaft Diam., Stainless Steel Material
Mi Item #02102154
MFR #SS 1107 TA SCREW CONV 2

Mfr description
TA1107SCS X 2 SS DRIVE SHAFT 901081
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,610.66/each

Specifications

Dimensions

  • Shaft Diameter
    2 in
  • Weight
    13.50 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782475543212
  • Material
    Stainless Steel
  • UPC_NO
    782475543212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)