Motion
TA2115H05 TA TAPER BUSH REDUCER

DODGE
TA2115H05 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02102157
MFR #TA2115H05 TA TAPER BUSH REDUCER
Price$3,769.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA2115H05 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02102157
MFR #TA2115H05 TA TAPER BUSH REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3,769.66/each

Specifications

Dimensions

  • Agma Size
    115
  • Bore Length
    Output 7.81 inch
  • Case Size
    2
  • Input Shaft Diameter
    1.1250 in
  • Input Size
    1.1250 in
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 1.125 inch
  • Shaft Length
    Input 3.94 inch
  • Sheave Diameter
    Minimum 6.5 in

Details

  • Actual Ratio
    5.2
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    902004
  • Manufacturer Upc Number
    782475542031
  • Maximum Speed
    Input 2080 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    10.92 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Two-Piece
  • Series
    TA2
  • Thermal Horsepower Rating
    17 hp
  • UPC_NO
    782475542031

Overview

Mfr description
TA2115H05 TA TAPER BUSHED REDUCER 902004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought