Motion
SS 115 TA SCREW CONV 2-7/16

DODGE
SS 115 TA SCREW CONV 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., Stainless Steel Material
Mi Item #02102194
MFR #SS 115 TA SCREW CONV 2-7/16
Price$2,374.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS 115 TA SCREW CONV 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., Stainless Steel Material
Mi Item #02102194
MFR #SS 115 TA SCREW CONV 2-7/16

Mfr description
TA2115SCS X 2-7/16 SS DRIVE SHAFT902082
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,374.47/each

Specifications

Dimensions

  • Shaft Diameter
    2-7/16 in
  • Weight
    23.30 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475543342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)