Motion
S 115 TA SCREW CONV 3

DODGE
S 115 TA SCREW CONV 3

Drive Shaft - 3 in Shaft Diam., Stainless Steel Material
Mi Item #02102195
MFR #S 115 TA SCREW CONV 3
Price$2,766.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S 115 TA SCREW CONV 3

Drive Shaft - 3 in Shaft Diam., Stainless Steel Material
Mi Item #02102195
MFR #S 115 TA SCREW CONV 3

Mfr description
TA2115SCS X 3 SS DRIVE SHAFT 902083
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,766.35/each

Specifications

Dimensions

  • Shaft Diameter
    3 in
  • Weight
    29.50 lbs

Details

  • Country of Origin
    US
  • Manufacturer Upc Number
    782475543359
  • Material
    Stainless Steel
  • UPC_NO
    782475543359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)