Motion
TA3203H05 TA TAPER BUSH REDUCER

DODGE
TA3203H05 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02102196
MFR #TA3203H05 TA TAPER BUSH REDUCER
Price$4,472.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA3203H05 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 5:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #02102196
MFR #TA3203H05 TA TAPER BUSH REDUCER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,472.82/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    Output 8.62 inch
  • Case Size
    3
  • Input Shaft Diameter
    1.3750 in
  • Input Size
    1.3750 in
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 1.375 inch
  • Shaft Length
    Input 4.94 inch
  • Sheave Diameter
    Minimum 11 in

Details

  • Actual Ratio
    4.91
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    903004
  • Manufacturer Upc Number
    782475542468
  • Maximum Speed
    Input 1965 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    12.76 inch
  • Reduction
    Single
  • Reduction Type
    Single
  • Sealing Type
    Two-Piece
  • Series
    TA3
  • Thermal Horsepower Rating
    11 hp
  • UPC_NO
    782475542468

Overview

Mfr description
TA3203H05 TA TAPER BUSHED REDUCER 903004

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought