Motion
TA3203H32 TA TAPER BUSH REDUCER

DODGE
TA3203H32 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 32:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02102200
MFR #TA3203H32 TA TAPER BUSH REDUCER
Price$4,517.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA3203H32 TA TAPER BUSH REDUCER

Shaft Mount Speed Reducer - 32:1 Ratio, 1.1250 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #02102200
MFR #TA3203H32 TA TAPER BUSH REDUCER

Mfr description
TA3203H32 TA TAPER BUSHED REDUCER 903000
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,517.56/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    Output 8.62 inch
  • Case Size
    3
  • Input Shaft Diameter
    1.1250 in
  • Input Size
    1.1250 in
  • Nominal Ratio
    32:1
  • Ratio
    32:1
  • Shaft Diameter
    Input 1.125 inch
  • Shaft Length
    Input 4.94 inch
  • Sheave Diameter
    Minimum 4 in

Details

  • Actual Ratio
    32.45
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    903000
  • Manufacturer Upc Number
    782475542536
  • Maximum Speed
    Input 1750 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    12.76 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Sealing Type
    Two-Piece
  • Series
    TA3
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782475542536
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)