Motion
SS 203 TA SCREW CONV 2-7/16

DODGE
SS 203 TA SCREW CONV 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., Stainless Steel Material
Mi Item #02102237
MFR #SS 203 TA SCREW CONV 2-7/16
Price$3,042.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS 203 TA SCREW CONV 2-7/16

Drive Shaft - 2-7/16 in Shaft Diam., Stainless Steel Material
Mi Item #02102237
MFR #SS 203 TA SCREW CONV 2-7/16

Mfr description
TA3203SCS X 2-7/16 SS DRIVE SHAFT 903082
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,042.99/each

Specifications

Dimensions

  • Shaft Diameter
    2-7/16 in
  • Weight
    28 lbs

Details

  • Country of Origin
    US
  • Material
    Stainless Steel
  • UPC_NO
    782475543496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)