Specifications
Dimensions
- Bore Diameter1-3/16 in
Details
- Bore TypeStraight
- Manufacturer Upc Number80067566578
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067566578
Overview
Mfr description
SUCSF206-19 FLG