Overview
Mfr description
CM-F020B BRKT
- CM2 mounting brackets
- Type: flange, foot, trunnion, single and double clevis
- Applicable to all bore sizes
Specifications
- SeriesCM2
- Country of OriginUS
- Hardware TypeFlange Bracket
- Mounting TypeFlange Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data