Motion
YG331NL

LINK-BELT
YG331NL

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 4.3307 in OD, 5.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02102613
MFR #YG331NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG331NL

Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 4.3307 in OD, 5.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #02102613
MFR #YG331NL

Mfr description
YG331NL BRG & COL YG331NL
  • 1 15/16" Unmounted Ball Bearing, Heavy Duty, Eccentric Cam Locking Collar, Double Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    2.0800 in
  • Outer Ring Width  
    1.2598 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    5.0000 in
  • Weight
    5.39 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699259469
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3900 rpm
  • Radial Dynamic Load Capacity
    13900 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Double Lip Seal (N)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699259469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)