Motion
YG339NL 2 7/16 UNMTD BALL BRG

LINK-BELT
YG339NL 2 7/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 7/16 in Bore Diam., 5.1181 in OD, 4.1300 in Width, Heavy Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #02102615
MFR #YG339NL 2 7/16 UNMTD BALL BRG
Price$2,516.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG339NL 2 7/16 UNMTD BALL BRG

Link-Belt Ball Insert Bearing - Cylindrical Bore, 2 7/16 in Bore Diam., 5.1181 in OD, 4.1300 in Width, Heavy Duty Ball Brg, Eccentric Locking Collar Locking
MI ITEM #02102615
MFR #YG339NL 2 7/16 UNMTD BALL BRG

Mfr description
YG339NL BRG & COL YG339NL
  • 2 7/16" Unmounted Ball Bearing, Heavy Duty, Eccentric Cam Locking Collar, Double Lip Contact Seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,516.69/each

Specifications

Dimensions

  • Bore Diameter  
    2 7/16 in
  • Bore Length
    3.1563 in
  • Inner Ring Width  
    2.4700 in
  • Outer Ring Width  
    1.4173 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    4.1300 in
  • Weight
    6.80 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Cage Type
    Nylon
  • Duty Type
    Heavy Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3250 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    18390 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Retainer Material
    Nylon
  • Seal Type
    Double Lip Seal (N)
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Type Of Bearing
    Ball
  • UPC_NO
    793699259483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)