Motion
S1014BS 5/8
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 14 Teeth, 1 in Face, 5/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102683
MFR #S1014BS 5/8
Your Price$103.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 14 Teeth, 1 in Face, 5/8 in Bore, Bored to Size, Material: Steel
MI ITEM #02102683
MFR #S1014BS 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.46/each(List $118.98)

Overview

Mfr description
S1014BS 5/8 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    10
  • Pressure Angle
    14.5 °
  • Face Width
    1 in
  • Number Of Teeth
    14
  • Bore Type
    Bored to Size
  • Bore Diameter
    5/8 in
  • Outside Diameter
    1.6 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    1.4 in
  • Hub Diameter
    1.1250 in
  • Gear Construction
    Plain
  • Keyway Size
    .1875 X .0938
  • Overall Width
    1-5/8 in
  • Hub Projection
    5/8 in
  • Set Screw Location
    90
  • Set Screw Size
    1/4-20 @90
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950438924
  • UPC_NO
    697950438924
  • Weight
    0.44 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text