Motion
S1020BS 1
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 20 Teeth, 1.0000 in Face, 1 in Bore, Bored to Size, Material: Steel
MI ITEM #02102688
MFR #S1020BS 1
Price$150.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 10 DP, 14.5 ° PA, 20 Teeth, 1.0000 in Face, 1 in Bore, Bored to Size, Material: Steel
MI ITEM #02102688
MFR #S1020BS 1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.97/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    10
  • Face Width
    1.0000 in
  • Hub Diameter
    1.7188 in
  • Hub Projection
    5/8 in
  • Keyway Size
    .250 X .125
  • Outside Diameter
    2.2 in
  • Overall Width
    1-5/8 in
  • Pitch Diameter
    2.0000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    1/4-20 @90
  • Weight
    0.89 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950438979
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950438979

Overview

Mfr description
S1020BS 1 GEAR SPUR 14 1/2 DEG STEEL BS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought