Motion
S1214BS 1/2
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 14 Teeth, 0.7500 in Face, 1/2 in Bore, Bored to Size, Material: Steel
Mi Item #02102696
MFR #S1214BS 1/2
Price$78.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 12 DP, 14.5 ° PA, 14 Teeth, 0.7500 in Face, 1/2 in Bore, Bored to Size, Material: Steel
Mi Item #02102696
MFR #S1214BS 1/2

Mfr description
S1214BS 1/2 GEAR SPUR 14 1/2 DEG STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.23/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    12
  • Face Width
    0.7500 in
  • Hub Diameter
    0.9063 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    1.333 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    1.1670 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    10-24 @ 0
  • Weight
    0.23 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950439068
  • Material
    Steel
  • Number Of Teeth
    14
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    (1) At Centerline of Valley
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950439068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)