Motion
S1630BS 1
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 30 Teeth, 0.5000 in Face, 1 in Bore, Bored to Size, Material: Steel
MI ITEM #02102722
MFR #S1630BS 1
Price$112.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 16 DP, 14.5 ° PA, 30 Teeth, 0.5000 in Face, 1 in Bore, Bored to Size, Material: Steel
MI ITEM #02102722
MFR #S1630BS 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.83/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Diametral Pitch
    16
  • Face Width
    0.5000 in
  • Hub Diameter
    1.6250 in
  • Hub Projection
    1/2 in
  • Keyway Size
    .250 X .125
  • Outside Diameter
    2 in
  • Overall Width
    1 in
  • Pitch Diameter
    1.8750 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    5/16-18 @ 90
  • Weight
    0.44 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950439440
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950439440

Overview

Mfr description
S1630BS 1 GEAR SPUR 14 1/2 DEG STEEL BS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought