Motion
S1632BS 7/8
S1632BS 7/8
MI ITEM #02102730
MFR #S1632BS 7/8
Your Price$122.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S1632BS 7/8
MI ITEM #02102730
MFR #S1632BS 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$122.16/each(List $140.49)

Overview

Mfr description
S1632BS 7/8 GEAR SPUR 14 1/2 DEG STEEL
  • Martin stock spur gears are available in five different styles.
  • Steel gears are furnished in plain style and plain style with hub.
  • Cast gears are furnished, plain with hub, web with lightening holes, and spoke.
  • Cast gears are machined on all operating surfaces.
  • Martin cast gears are cast with larger hub to provide extra strength and to allow for larger bores.

Specifications

  • Diametral Pitch
    16
  • Pressure Angle
    14.50 °
  • Face Width
    0.5000 in
  • Number Of Teeth
    32
  • Pitch Diameter
    2.0000 in
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text