Motion
S2022BS 1/2
External Tooth Spur Gear - 20 DP, 14.5 ° Pressure Angle, 3/8 in Face, 22 Teeth, 1.2 in Outside Diameter, Finished Bore, 1/2 in Bore, Hub with Set Screw, Steel Material
MI ITEM #02102740
MFR #S2022BS 1/2
List Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° Pressure Angle, 3/8 in Face, 22 Teeth, 1.2 in Outside Diameter, Finished Bore, 1/2 in Bore, Hub with Set Screw, Steel Material
MI ITEM #02102740
MFR #S2022BS 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.61/each for your price

Overview

Mfr description
S2022BS 1/2 GEAR SPUR 14 1/2 DEG STEEL

Specifications

  • Diametral Pitch
    20
  • Pressure Angle
    14.5 °
  • Face Width
    3/8 in
  • Number Of Teeth
    22
  • Bore Type
    Finished
  • Bore Diameter
    1/2 in
  • Outside Diameter
    1.2 in
  • Material
    Steel
  • Hub Type
    Hub w/ Set Screw
  • Pitch Diameter
    1.1 in
  • Hub Diameter
    31/32 in
  • Gear Construction
    Plain
  • Overall Width
    3/4 in
  • Hub Projection
    3/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • UPC_NO
    697950439631
  • Weight
    0.13 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text