Motion
S2030BS 1/2
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 30 Teeth, 0.3750 in Face, 1/2 in Bore, Bored to Size, Material: Steel
MI ITEM #02102747
MFR #S2030BS 1/2
Price$64.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 30 Teeth, 0.3750 in Face, 1/2 in Bore, Bored to Size, Material: Steel
MI ITEM #02102747
MFR #S2030BS 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$64.06/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Hub Diameter
    1.3594 in
  • Hub Projection
    3/8 in
  • Outside Diameter
    1.6 in
  • Overall Width
    3/4 in
  • Pitch Diameter
    1.5000 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    1/4-20 @ 0
  • Weight
    0.29 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950439716
  • Material
    Steel
  • Number Of Teeth
    30
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    (1) At Centerline of Valley
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950439716

Overview

Mfr description
S2030BS 1/2 GEAR SPUR 14 1/2 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought