Motion
S2035BS 1/2
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 35 Teeth, 0.3750 in Face, 1/2 in Bore, Bored to Size, Material: Steel
MI ITEM #02102751
MFR #S2035BS 1/2
Price$118.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 20 DP, 14.5 ° PA, 35 Teeth, 0.3750 in Face, 1/2 in Bore, Bored to Size, Material: Steel
MI ITEM #02102751
MFR #S2035BS 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.98/each

Specifications

Dimensions

  • Bore Diameter
    1/2 in
  • Diametral Pitch
    20
  • Face Width
    0.3750 in
  • Hub Diameter
    1.5625 in
  • Hub Projection
    1/2 in
  • Outside Diameter
    1.85 in
  • Overall Width
    7/8 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    14.5 °
  • Set Screw Size
    1/4-20 @ 0
  • Weight
    0.49 lbs

Details

  • Bore Type
    Bored to Size
  • Gear Construction
    Plain
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950439754
  • Material
    Steel
  • Number Of Teeth
    35
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    (1) At Centerline of Valley
  • Standards Met
    ANSI Standard B15.1
  • UPC_NO
    697950439754

Overview

Mfr description
S2035BS 1/2 GEAR SPUR 14 1/2 DEG STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought