Motion
S616BS 1 3/16
External Tooth Spur Gear - 6 DP, 14.5 ° Pressure Angle, 1-1/2 in Face, 16 Teeth, 3 in Outside Diameter, Finished Bore, 1-3/16 in Bore, Hub with Keyway and Set Screw, Steel Material
MI ITEM #02102765
MFR #S616BS 1 3/16
Your Price$251.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 6 DP, 14.5 ° Pressure Angle, 1-1/2 in Face, 16 Teeth, 3 in Outside Diameter, Finished Bore, 1-3/16 in Bore, Hub with Keyway and Set Screw, Steel Material
MI ITEM #02102765
MFR #S616BS 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$251.55/each(List $301.87)

Overview

Mfr description
S616BS 1 3/16 GEAR SPUR 14 1/2 DEG

Specifications

  • Diametral Pitch
    6
  • Pressure Angle
    14.5 °
  • Face Width
    1-1/2 in
  • Number Of Teeth
    16
  • Bore Type
    Finished
  • Bore Diameter
    1-3/16 in
  • Outside Diameter
    3 in
  • Material
    Steel
  • Hub Type
    Hub w/ Keyway & Set Screw
  • Pitch Diameter
    2.667 in
  • Hub Diameter
    2-5/32 in
  • Gear Construction
    Plain
  • Keyway Size
    1/4 x 1/8 in
  • Overall Width
    2-3/8 in
  • Hub Projection
    7/8 in
  • Standards Met
    ANSI Standard B15.1
  • Manufacturer Catalog
  • UPC_NO
    697950439945
  • Weight
    2.43 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text